89317-M
Description
89317-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89317-M
BDI # 1172256
Features
Height - Millimeter:
39
Bore 1 - Inch:
3.346
Bore 2 - Millimeter:
88
Height - Inch:
1.535
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Double Row | Axial Cylindrical Roller | Very High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Features
Height - Millimeter:
11.5
Bore 1 - Inch:
4.055
Bore 2 - Millimeter:
103
Height - Inch:
0.453
Bore 2 - Inch:
4.055
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
38
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
103
Height - Inch:
1.496
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
29317E
Description
29317E SPHERICAL ROLLER THRUST BEARING ; 85MM BOREX150MM ODX39MM W
Part # 29317E
BDI # 1185302
Features
Height - Millimeter:
39
Bore 1 - Inch:
3.346
Bore 2 - Millimeter:
135
Height - Inch:
1.535
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29414M
Description
29414M SPHERICAL ROLLER THRUST BEARING ; 70MM BOREX150MM ODX48MM W
Part # 29414M
BDI # 20400688
Features
Height - Millimeter:
48
Bore 1 - Inch:
2.756
Height - Inch:
1.89
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing