29320 E
Description
29320 E SPHER RLR THRUST BEARING ; 100MMB 1 170MMOD 42MM HGT
Part # 29320 E
BDI # 1418278
Features
Height - Millimeter:
42
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
127.5
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
89317-M
Description
89317-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89317-M
BDI # 1172256
Features
Height - Millimeter:
39
Bore 1 - Inch:
3.346
Bore 2 - Millimeter:
88
Height - Inch:
1.535
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Double Row | Axial Cylindrical Roller | Very High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
89318-M
Description
89318-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89318-M
BDI # 1172257
Features
Height - Millimeter:
39
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
93
Height - Inch:
1.535
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Other Features:
Double Row | Axial Cylindrical Roller | Very High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
89415-M
Description
89415-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89415-M
BDI # 1172267
Features
Height - Millimeter:
51
Bore 1 - Inch:
2.953
Bore 2 - Millimeter:
78
Height - Inch:
2.008
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Double Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Features
Height - Millimeter:
11.5
Bore 1 - Inch:
4.055
Bore 2 - Millimeter:
103
Height - Inch:
0.453
Bore 2 - Inch:
4.055
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No