89415-M
Description
89415-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89415-M
BDI # 1172267
Features
Height - Millimeter:
51
Bore 1 - Inch:
2.953
Bore 2 - Millimeter:
78
Height - Inch:
2.008
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Double Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
81222 TN
Description
81222 TN CYL ROLLER THRUST BEARING ; NON-RETURNABLE
Part # 81222 TN
BDI # 1415794
Features
Height - Millimeter:
38
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
113
Height - Inch:
1.496
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
29415M
Description
29415M SPHERICAL ROLLER THRUST BEARING ; 75MM BOREX160MM ODX51MM W
Part # 29415M
BDI # 20400690
Features
Height - Millimeter:
51
Bore 1 - Inch:
2.953
Height - Inch:
2.008
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
Features
Height - Millimeter:
0
Bore 1 - Inch:
2
Bore 2 - Millimeter:
52.375
Height - Inch:
0
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
6.31
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29415
Description
29415 SPHERICAL ROLLER THRUST BEARING ; 75MMX160MMX51MM
Part # 29415
BDI # 1201127
Features
Height - Millimeter:
51
Bore 1 - Inch:
2.953
Bore 2 - Millimeter:
109
Height - Inch:
2.008
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass