Page 1 of 10

Next

Compare
29320 E

COMPARE

29320 E

Description
29320 E SPHER RLR THRUST BEARING ; 100MMB 1 170MMOD 42MM HGT

SKF

Part # 29320 E

BDI # 1418278

Features

Height - Millimeter: 42
Bore 1 - Inch: 3.937
Bore 2 - Millimeter: 127.5
Height - Inch: 1.654
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : In stock
Loading Price
QTY
29416E

COMPARE

29416E

Description
29416E SPHERICAL ROLLER THRUST BEARING ; 80MMX170MMX54MM

NTN

Part # 29416E

BDI # 1201130

Features

Height - Millimeter: 54
Bore 1 - Inch: 3.15
Bore 2 - Millimeter: 117
Height - Inch: 2.126
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
AXK130170

COMPARE

AXK130170

Description
AXK130170 ; NRB THRUST BEARING ASSY, HEAVY DUTY

KOYO

Part # AXK130170

BDI # 1407383

Features

Height - Millimeter: 5
Bore 1 - Inch: 5.118
Bore 2 - Millimeter: 130
Height - Inch: 0.197
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Other Features: High Carbon Chrome Steel Rolling Element Material | 829 N Static Load Rating | 132 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
AS 130170

COMPARE

AS 130170

Description
AS 130170 THRUST BEARING WASHER ; NON-RETURNABLE

SKF

Part # AS 130170

BDI # 1415286

Features

Height - Millimeter: 1
Bore 1 - Inch: 5.118
Bore 2 - Millimeter: 130
Height - Inch: 0.039
Bore 2 - Inch: 5.118

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
AS130170

COMPARE

AS130170

Description
AS130170 ; NRB THRUST WASHER

KOYO

Part # AS130170

BDI # 1407352

Features

Height - Millimeter: 1
Bore 1 - Inch: 5.118
Bore 2 - Millimeter: 130
Height - Inch: 0.039
Bore 2 - Inch: 5.118

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY