29324M
Description
29324M SPHERICAL ROLLER THRUST BEARING ; 120MM BOREX210MM ODX54MM W
Part # 29324M
BDI # 20400668
Features
Height - Millimeter:
54
Bore 1 - Inch:
4.724
Height - Inch:
2.126
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29420 E/VQ096
Description
29420 E /VQ096 SPHR ROLLER THRUST BRG ; NON-RETURNABLE
Part # 29420 E/VQ096
BDI # 1258280
Features
Height - Millimeter:
67
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
141.5
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29420E
Description
29420E SPHERICAL ROLLER THRUST BEARING ; 100MMX210MMX67MM
Part # 29420E
BDI # 1201136
Features
Height - Millimeter:
67
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
146
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29324
Description
29324 SPHERICAL ROLLER THRUST BEARING ; 120MMX210MMX54MM
Part # 29324
BDI # 1201094
Features
Height - Millimeter:
54
Bore 1 - Inch:
4.724
Bore 2 - Millimeter:
159
Height - Inch:
2.126
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Features
Height - Millimeter:
31.75
Bore 1 - Inch:
5
Height - Inch:
1.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
8.31
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Rolling Element:
Cylindrical Roller Bearing