81236 M
Description
81236 M CYL ROLLER THRUST BEARING ; 180MMX250MMX56MM
Part # 81236 M
BDI # 1297214
Features
Height - Millimeter:
56
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
183
Height - Inch:
2.205
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Features
Height - Millimeter:
42
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
208
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
81236-M
Description
81236-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81236-M
BDI # 1172230
Features
Height - Millimeter:
56
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
183
Height - Inch:
2.205
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
29330
Description
29330 SPHERICAL ROLLER THRUST BEARING ; 150MMX250MMX60MM
Part # 29330
BDI # 1201100
Features
Height - Millimeter:
60
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
194
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
29330M
Description
29330M SPHERICAL ROLLER THRUST BEARING ; 150MM BOREX250MM ODX60MM W
Part # 29330M
BDI # 1185312
Features
Height - Millimeter:
60
Bore 1 - Inch:
5.906
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing