Page 1 of 9

Next

Compare
89440-M

COMPARE

89440-M

Description
89440-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # 89440-M

BDI # 1172276

Features

Height - Millimeter: 122
Bore 1 - Inch: 7.874
Bore 2 - Millimeter: 205
Height - Inch: 4.803
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Other Features: Double Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
29440 E/VQ202

COMPARE

29440 E/VQ202

Description
29440 E /VQ202 SPHR ROLLER THRUST BRG ; NON-RETURNABLE

SKF

Part # 29440 E/VQ202

BDI # 1249482

Features

Height - Millimeter: 122
Bore 1 - Inch: 7.874
Bore 2 - Millimeter: 278
Height - Inch: 4.803
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
29440 E

COMPARE

29440 E

Description
29440 E SPHR ROLLER THRUST BRG ; NON-RETURNABLE

SKF

Part # 29440 E

BDI # 1418347

Features

Height - Millimeter: 122
Bore 1 - Inch: 7.874
Bore 2 - Millimeter: 277.5
Height - Inch: 4.803
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
YRTC260-XL

COMPARE

YRTC260-XL

Description
YRTC260-XL X-LIFE AXIAL/RADIAL RLR BRG ; NON-RETURNABLE 260MM X 385MM X 55MM

INA

Part # YRTC260-XL

BDI # 24319871

Features

Height - Millimeter: 55
Bore 1 - Inch: 10.236
Bore 2 - Millimeter: 260
Height - Inch: 2.165
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 15.157
Other Features: For Screw Mounting | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
81256-M

COMPARE

81256-M

Description
81256-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # 81256-M

BDI # 1172234

Features

Height - Millimeter: 80
Bore 1 - Inch: 11.024
Bore 2 - Millimeter: 284
Height - Inch: 3.15
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Other Features: Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY