NKXR45-XL
Description
NKXR45-XL X-LIFE ROLLER/AXIAL BALL BRG ; NON-RETURNABLE 45MM BORE 1 58MM OD
Part # NKXR45-XL
BDI # 1175800
Features
Height - Millimeter:
32
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
T139W-904A2
Description
T139W-904A2 THRUST TAPERED RLR BEARING ; STAMPED RACE
Part # T139W-904A2
BDI # 1425596
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.385
Bore 2 - Millimeter:
35.179
Height - Inch:
0.625
Bore 2 - Inch:
1.385
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Other Features:
Single Row | Oil Holes in Retainer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T139-904A1
Description
T139-904A1 THRUST TAPERED RLR BEARING ; 1.385" BORE 1 2-5/16" OD 5/8" HGT
Part # T139-904A1
BDI # 1425595
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.385
Bore 2 - Millimeter:
35.179
Height - Inch:
0.625
Bore 2 - Inch:
1.385
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
ZARN2557-L-TV-A
Description
ZARN2557-L-TV-A NEEDLE/THR RLR BRG ; NON-RETURNABLE
Part # ZARN2557-L-TV-A
BDI # 1178937
Features
Height - Millimeter:
65
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
25
Height - Inch:
2.559
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Other Features:
Stepped Shaft Locating Washer Extended on One Side | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
NKX45-XL
Description
NKX45-XL X-LIFE ROLLER/AXIAL BALL BRG ; NON-RETURNABLE 45 MM ID X 58 MM OD
Part # NKX45-XL
BDI # 1411988
Features
Height - Millimeter:
32
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel