29376
Description
29376 SPHER RLR THRUST BEARING ; NON-RETURNABLE 380MMX600MMX132MM
Part # 29376
BDI # 1249455
Features
Height - Millimeter:
132
Bore 1 - Inch:
14.961
Bore 2 - Millimeter:
477
Height - Inch:
5.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
95
Bore 1 - Inch:
16.535
Bore 2 - Millimeter:
489
Height - Inch:
3.74
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
132
Bore 1 - Inch:
14.961
Bore 2 - Millimeter:
454.914
Height - Inch:
5.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
29464M
Description
29464M SPHERICAL ROLLER THRUST BEARING ; 320MM BOREX580MM ODX155MM W
Part # 29464M
BDI # 1185356
Features
Height - Millimeter:
155
Bore 1 - Inch:
12.598
Height - Inch:
6.102
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
81288-M
Description
81288-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81288-M
BDI # 24318062
Features
Height - Millimeter:
130
Bore 1 - Inch:
17.323
Bore 2 - Millimeter:
445
Height - Inch:
5.118
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass