Features
Height - Millimeter:
175
Bore 1 - Inch:
14.961
Bore 2 - Millimeter:
494
Height - Inch:
6.89
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Features
Height - Millimeter:
114.3
Bore 1 - Inch:
19
Bore 2 - Millimeter:
482.6
Height - Inch:
4.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
26.5
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
29476EM
Description
29476EM THRUST SPHERICAL RLR BRG ASSY ; BRASS CAGE 24 OD
Part # 29476EM
BDI # 20352941
Features
Height - Millimeter:
175
Bore 1 - Inch:
14.961
Bore 2 - Millimeter:
477
Height - Inch:
6.89
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
29476M
Description
29476M SPHERICAL ROLLER THRUST BEARING ; 380MM BOREX670MM ODX175MM W
Part # 29476M
BDI # 1185358
Features
Height - Millimeter:
175
Bore 1 - Inch:
14.961
Height - Inch:
6.89
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
T11500-902A1
Description
T11500-902A1 ; TRB THRUST MACHINE RACE < 21 OD
Part # T11500-902A1
BDI # 1373684
Features
Height - Millimeter:
127.381
Bore 1 - Inch:
11.5
Bore 2 - Millimeter:
292.1
Height - Inch:
5.015
Bore 2 - Inch:
11.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
26
Other Features:
Single Row | Heavy Duty | Separable | Pin Type Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No