NKIA5911-XL
Description
NKIA5911-XL X-LIFE ROLLER/AXIAL BALL BRG ; NON-RETURNABLE
Part # NKIA5911-XL
BDI # 1175734
Features
Height - Millimeter:
34
Bore 1 - Inch:
2.165
Bore 2 - Millimeter:
55
Height - Inch:
1.339
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
ZARF3080-TV-A
Description
ZARF3080-TV-A NEEDLE/THR RLR BRG ; NON-RETURNABLE
Part # ZARF3080-TV-A
BDI # 1178908
Features
Height - Millimeter:
50
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
30
Height - Inch:
1.969
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
ZARN3080-L-TV-A
Description
ZARN3080-L-TV-A NEEDLE/THR RLR BRG ; 30MM ID 80MM OD 66MM WD
Part # ZARN3080-L-TV-A
BDI # 1178941
Features
Height - Millimeter:
82
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
30
Height - Inch:
3.228
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Other Features:
Stepped Shaft Locating Washer Extended on One Side | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
Features
Height - Millimeter:
3.175
Bore 1 - Inch:
2.25
Bore 2 - Millimeter:
57.15
Height - Inch:
0.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
T1921-90010
Description
T1921-90010 THRUST TAPERED RLR BEARING ; 1.822" BORE 1 3.15" OD 0.629" HGT
Part # T1921-90010
BDI # 1373741
Features
Height - Millimeter:
15.977
Bore 1 - Inch:
1.822
Bore 2 - Millimeter:
46.279
Height - Inch:
0.629
Bore 2 - Inch:
1.822
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Other Features:
Single Row | Cageless | Bore 2 dimension may vary between manufacturers
Self Aligning:
No