Features
Height - Millimeter:
224
Bore 1 - Inch:
19.685
Bore 2 - Millimeter:
648
Height - Inch:
8.819
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
F-3131-G
Description
F-3131-G THRUST TAPERED RLR BEARING ; MACHINE RACE 17IN ID 34IN OD 8.98IN WD
Part # F-3131-G
BDI # 21460138
Features
Height - Millimeter:
228.6
Bore 1 - Inch:
17
Bore 2 - Millimeter:
434.975
Height - Inch:
9
Bore 2 - Inch:
17.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
34
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
29496M
Description
29496M SPHERICAL ROLLER THRUST BEARING ; 480MM BOREX850MM ODX224MM W
Part # 29496M
BDI # 19372073
Features
Height - Millimeter:
224
Bore 1 - Inch:
18.898
Height - Inch:
8.819
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
294/500EM
Description
294/500EM THRUST SPHERICAL RLR BRG ASSY ; BRASS CAGE 24 OD
Part # 294/500EM
BDI # 20054042
Features
Height - Millimeter:
224
Bore 1 - Inch:
19.685
Bore 2 - Millimeter:
648
Height - Inch:
8.819
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
292/630-E1-MB
Description
292/630-E1-MB AXIAL SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 292/630-E1-MB
BDI # 21854884
Features
Height - Millimeter:
132
Bore 1 - Inch:
24.803
Bore 2 - Millimeter:
723
Height - Inch:
5.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass