29412
Description
29412 SPHERICAL ROLLER THRUST BEARING ; 60MMX130MMX42MM
Part # 29412
BDI # 1201121
Features
Height - Millimeter:
42
Bore 1 - Inch:
2.362
Bore 2 - Millimeter:
89
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
89412-TV
Description
89412-TV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89412-TV
BDI # 1172264
Features
Height - Millimeter:
42
Bore 1 - Inch:
2.362
Bore 2 - Millimeter:
62
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Double Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
29412E
Description
29412E SPHERICAL ROLLER THRUST BEARING ; 60MMX130MMX42MM
Part # 29412E
BDI # 17006781
Features
Height - Millimeter:
42
Bore 1 - Inch:
2.362
Bore 2 - Millimeter:
89
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
ZARF45130-L-TV-A
Description
ZARF45130-L-TV-A NEEDLE/THR RLR BRG ; NON-RETURNABLE
Part # ZARF45130-L-TV-A
BDI # 1412256
Features
Height - Millimeter:
103
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
4.055
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
ZARN70130-TV-A
Description
ZARN70130-TV-A NEEDLE/THR RLR BRG ; 70MM X 130MM X 82MM
Part # ZARN70130-TV-A
BDI # 1178962
Features
Height - Millimeter:
82
Bore 1 - Inch:
2.756
Bore 2 - Millimeter:
70
Height - Inch:
3.228
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide