29413
Description
29413 SPHERICAL ROLLER THRUST BEARING ; 65MMX140MMX45MM
Part # 29413
BDI # 1201123
Features
Height - Millimeter:
45
Bore 1 - Inch:
2.559
Bore 2 - Millimeter:
96
Height - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
89413-TV
Description
89413-TV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89413-TV
BDI # 1172265
Features
Height - Millimeter:
45
Bore 1 - Inch:
2.559
Bore 2 - Millimeter:
68
Height - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Double Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
89316-TV
Description
89316-TV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89316-TV
BDI # 1172255
Features
Height - Millimeter:
36
Bore 1 - Inch:
3.15
Bore 2 - Millimeter:
82
Height - Inch:
1.417
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Double Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
ZARF50140-L-TV-A
Description
ZARF50140-L-TV-A NEEDLE/THR RLR BRG ; 50MM X 140MM X 103MM
Part # ZARF50140-L-TV-A
BDI # 1178919
Features
Height - Millimeter:
82
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
50
Height - Inch:
3.228
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
29413E
Description
29413E SPHERICAL ROLLER THRUST BEARING ; 65MM BOREX140MM ODX45MM W
Part # 29413E
BDI # 1185331
Features
Height - Millimeter:
45
Bore 1 - Inch:
2.559
Height - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing