T311F-902A3
Description
T311F-902A3 THRUST TAPERED RLR BEARING ; MACHINE RACE
Part # T311F-902A3
BDI # 1373781
Features
Height - Millimeter:
33.579
Bore 1 - Inch:
3
Bore 2 - Millimeter:
76.2
Height - Inch:
1.322
Bore 2 - Inch:
3
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Other Features:
Single Row | Cageless | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T311-902A1
Description
T311-902A1 THRUST TAPERED RLR BEARING ; 3" BORE 1.322" HGT
Part # T311-902A1
BDI # 1373779
Features
Height - Millimeter:
33.579
Bore 1 - Inch:
3
Bore 2 - Millimeter:
76.2
Height - Inch:
1.322
Bore 2 - Inch:
3
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
WCT-27-B
Description
WCT-27-B CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # WCT27B
BDI # 346087
Features
Height - Millimeter:
41.275
Bore 1 - Inch:
3.515
Height - Inch:
1.625
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Other Features:
With Grease Fitting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Rolling Element:
Cylindrical Roller Bearing
WCT-27-C
Description
WCT-27-C CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # WCT27C
BDI # 23991014
Features
Height - Millimeter:
44.45
Bore 1 - Inch:
3.265
Height - Inch:
1.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Other Features:
With Grease Fitting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Rolling Element:
Cylindrical Roller Bearing
T311-902A1 REPAIRED
Description
T311-902A1 REPAIRED ; 3IN BORE 6-3/8IN OD 1-5/16IN WD STEEL
Part # T311-902A1 REPAIRED
BDI # 21927754
Features
Height - Millimeter:
33.35
Bore 1 - Inch:
3
Bore 2 - Millimeter:
76.2
Height - Inch:
1.313
Bore 2 - Inch:
3
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No