89336-M
Description
89336-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89336-M
BDI # 19264244
Features
Height - Millimeter:
122
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
180
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
29356 E
Description
29356 E SPHER ROLLER THRUST BRG ; 280MM BORE 1 440MM OD 95MM HGT
Part # 29356 E
BDI # 1267447
Features
Height - Millimeter:
95
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
343
Height - Inch:
3.74
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
81172 M
Description
81172 M CYL ROLLER THRUST BRG ; CYL THRST +420MM LSB
Part # 81172 M
BDI # 1258649
Features
Height - Millimeter:
65
Bore 1 - Inch:
14.173
Bore 2 - Millimeter:
364
Height - Inch:
2.559
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
29356
Description
29356 SPHERICAL ROLLER THRUST BEARING ; NON RETURNABLE 280MMX440MMX95MM
Part # 29356
BDI # 1201115
Features
Height - Millimeter:
95
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
348
Height - Inch:
3.74
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
29356M
Description
29356M SPHERICAL ROLLER THRUST BEARING ; 280MM BOREX440MM ODX95MM W
Part # 29356M
BDI # 1185325
Features
Height - Millimeter:
95
Bore 1 - Inch:
11.024
Height - Inch:
3.74
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing