Features
Height - Millimeter:
2
Bore 1 - Inch:
1.378
Bore 2 - Millimeter:
35
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AXK 3552
Description
AXK 3552 NEEDLE RLR THRUST BEARING ; NON-RETURNABLE 35MM ID 52MM OD
Part # AXK 3552
BDI # 1422442
Features
Height - Millimeter:
2
Bore 1 - Inch:
1.378
Bore 2 - Millimeter:
35
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
ZARN2052-L-TV-A
Description
ZARN2052-L-TV-A NEEDLE/THR RLR BRG ; NON-RETURNABLE
Part # ZARN2052-L-TV-A
BDI # 1178934
Features
Height - Millimeter:
60
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
20
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Stepped Shaft Locating Washer Extended on One Side | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
Features
Height - Millimeter:
12
Bore 1 - Inch:
1.378
Bore 2 - Millimeter:
37
Height - Inch:
0.472
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
Features
Height - Millimeter:
4.25
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
30
Height - Inch:
0.167
Bore 2 - Inch:
1.181
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No