T144-904A1
Description
T144-904A1 THRUST TAPERED RLR BEARING ; 1.447" BORE 1 2-5/8" OD 49/64" HGT
Part # T144-904A1
BDI # 1373703
Features
Height - Millimeter:
19.456
Bore 1 - Inch:
1.447
Bore 2 - Millimeter:
36.754
Height - Inch:
0.766
Bore 2 - Inch:
1.447
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Other Features:
Single Row | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T144W-904A2
Description
T144W-904A2 THRUST TAPERED RLR BEARING ; STAMPED RACE
Part # T144W-904A2
BDI # 1373704
Features
Height - Millimeter:
19.456
Bore 1 - Inch:
1.447
Bore 2 - Millimeter:
36.754
Height - Inch:
0.766
Bore 2 - Inch:
1.447
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Other Features:
Single Row | Oil Holes in Retainer | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T138-904A1
Description
T138-904A1 THRUST TAPERED RLR BEARING ; 1.385" BORE 1 2-5/8" OD 49/64" HGT
Part # T138-904A1
BDI # 1425594
Features
Height - Millimeter:
19.456
Bore 1 - Inch:
1.385
Bore 2 - Millimeter:
35.179
Height - Inch:
0.766
Bore 2 - Inch:
1.385
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Other Features:
Single Row | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T127W-904A3
Description
T127W-904A3 THRUST TAPERED RLR BEARING ; 1.26" BORE 1 2-5/8" OD 49/64" HGT
Part # T127W-904A3
BDI # 1373692
Features
Height - Millimeter:
19.456
Bore 1 - Inch:
1.26
Bore 2 - Millimeter:
32
Height - Inch:
0.766
Bore 2 - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Other Features:
Single Row | Oil Holes in Retainer | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T127-904A1
Description
T127-904A1 THRUST TAPERED RLR BEARING ; 1.26" BORE 1 2-5/8" OD 49/64" HGT
Part # T127-904A1
BDI # 1425593
Features
Height - Millimeter:
19.456
Bore 1 - Inch:
1.26
Bore 2 - Millimeter:
32
Height - Inch:
0.766
Bore 2 - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No