Features
Height - Millimeter:
5
Bore 1 - Inch:
1.654
Bore 2 - Millimeter:
42
Height - Inch:
0.197
Bore 2 - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
89307-TV
Description
89307-TV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89307-TV
BDI # 1172247
Features
Height - Millimeter:
20
Bore 1 - Inch:
1.378
Bore 2 - Millimeter:
37
Height - Inch:
0.787
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Other Features:
Double Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
Features
Height - Millimeter:
19
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
42
Height - Inch:
0.748
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
K81208-TV/0-8
Description
K81208-TV/0-8 CYL RLR AND CAGE ASSY ; NON-RETURNABLE 40MM X 68MM X 9MM
Part # K81208-TV/0-8
BDI # 1174415
Features
Height - Millimeter:
9
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
40
Height - Inch:
0.354
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
ZARF2068-TV-A
Description
ZARF2068-TV-A NEEDLE/THR RLR BRG ; NON-RETURNABLE
Part # ZARF2068-TV-A
BDI # 15048932
Features
Height - Millimeter:
46
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
20
Height - Inch:
1.811
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide