T208-904A3
Description
T208-904A3 THRUST TAPERED RLR BEARING ; STAMPED RACE
Part # T208-904A3
BDI # 1373755
Features
Height - Millimeter:
26.975
Bore 1 - Inch:
2.072
Bore 2 - Millimeter:
52.629
Height - Inch:
1.062
Bore 2 - Inch:
2.072
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Other Features:
Single Row | Cageless | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T201-904A4
Description
T201-904A4 THRUST TAPERED RLR BEARING ; 2.01" BORE 1 3-43/64" OD 1-1/32" HGT
Part # T201-904A4
BDI # 1373750
Features
Height - Millimeter:
26.187
Bore 1 - Inch:
2.01
Bore 2 - Millimeter:
51.054
Height - Inch:
1.031
Bore 2 - Inch:
2.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Other Features:
Single Row | Cageless | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T208-904A1
Description
T208-904A1 THRUST TAPERED RLR BEARING ; 2.072" BORE 1 3-43/64" OD 1-1/16" HGT
Part # T208-904A1
BDI # 1373754
Features
Height - Millimeter:
26.975
Bore 1 - Inch:
2.072
Bore 2 - Millimeter:
52.629
Height - Inch:
1.062
Bore 2 - Inch:
2.072
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Other Features:
Single Row | Cageless | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T202W-904A3
Description
T202W-904A3 THRUST TAPERED RLR BEARING ; STAMPED RACE
Part # T202W-904A3
BDI # 1373752
Features
Height - Millimeter:
26.975
Bore 1 - Inch:
2.01
Bore 2 - Millimeter:
51.054
Height - Inch:
1.062
Bore 2 - Inch:
2.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Other Features:
Single Row | Oil Holes in Retainer | Cageless | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T202-904A2
Description
T202-904A2 THRUST TAPERED RLR BEARING ; 2.01" BORE 1 3-43/64" OD 1-1/16" HGT
Part # T202-904A2
BDI # 1373751
Features
Height - Millimeter:
26.975
Bore 1 - Inch:
2.01
Bore 2 - Millimeter:
51.054
Height - Inch:
1.062
Bore 2 - Inch:
2.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Other Features:
Single Row | Cageless | Bore 2 dimension may vary between manufacturers
Self Aligning:
No