50TTA39-50-1
Description
50TTA39-50-1 TORQUE LIMITER SPROCKET ; TL500-1 TORQUE LIMITER
Part # 50TTA39-50-1
BDI # 26370012
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Rough Bore
100TTA21-70-2
Description
100TTA21-70-2 TORQUE LIMITER SPROCKET ; TL700-2 TORQUE LIMITER
Part # 100TTA21-70-2
BDI # 26369981
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
50TTA26-25-2
Description
50TTA26-25-2 TORQUE LIMITER SPROCKET, TL250-2 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA26-25-2
BDI # 26368707
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore
50TTA22-25-1
Description
50TTA22-25-1 TORQUE LIMITER SPROCKET, TL250-1 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA22-25-1
BDI # 26381788
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
80TTA28-50-1
Description
80TTA28-50-1 TORQUE LIMITER SPROCKET, TL500-1 TORQUE LIMITER (SMARTCATALOG)
Part # 80TTA28-50-1
BDI # 26382913
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore