60TTA43-70-2
Description
60TTA43-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA43-70-2
BDI # 26376836
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.697
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
260.98
Mounting Method:
Rough Bore
60TTA43-70-1
Description
60TTA43-70-1 TORQUE LIMITER SPROCKET, TL700-1 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA43-70-1
BDI # 26370974
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.697
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
260.98
Mounting Method:
Rough Bore
80TTA32-70-2
Description
80TTA32-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 80TTA32-70-2
BDI # 26380820
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Rough Bore
80TTA32-70-1
Description
80TTA32-70-1 TORQUE LIMITER SPROCKET, TL700-1 TORQUE LIMITER (SMARTCATALOG)
Part # 80TTA32-70-1
BDI # 26376762
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Rough Bore
100TTA25-70-2
Description
100TTA25-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 100TTA25-70-2
BDI # 26380786
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Rough Bore