100TTA27-70-2
Description
100TTA27-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 100TTA27-70-2
BDI # 26369980
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.445
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Rough Bore
60TTA49-70-2
Description
60TTA49-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA49-70-2
BDI # 26376840
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.706
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.132
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
297.332
Mounting Method:
Rough Bore
100TTA27-70-1
Description
100TTA27-70-1 TORQUE LIMITER SPROCKET, TL700-1 TORQUE LIMITER (SMARTCATALOG)
Part # 100TTA27-70-1
BDI # 26380787
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.445
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Rough Bore
80TTA34-70-2
Description
80TTA34-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 80TTA34-70-2
BDI # 26376764
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Rough Bore
100TTA29-70-1
Description
100TTA29-70-1 TORQUE LIMITER SPROCKET, TL700-1 TORQUE LIMITER (SMARTCATALOG)
Part # 100TTA29-70-1
BDI # 26385019
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.561
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.244
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
293.66
Mounting Method:
Rough Bore