50TTA27-35-2
Description
50TTA27-35-2 TORQUE LIMITER SPROCKET, TL350-2 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA27-35-2
BDI # 26381115
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
136.75
Mounting Method:
Rough Bore
40TTA34-35-1
Description
40TTA34-35-1 TORQUE LIMITER SPROCKET, TL350-1 TORQUE LIMITER (SMARTCATALOG)
Part # 40TTA34-35-1
BDI # 26381161
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.419
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.696
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore
80TTA16-35-2
Description
80TTA16-35-2 TORQUE LIMITER SPROCKET, TL350-2 TORQUE LIMITER (SMARTCATALOG)
Part # 80TTA16-35-2
BDI # 26370114
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
40TTA34-35-2
Description
40TTA34-35-2 TORQUE LIMITER SPROCKET, TL350-2 TORQUE LIMITER (SMARTCATALOG)
Part # 40TTA34-35-2
BDI # 26370019
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.419
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.696
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore
60TTA22-35-2
Description
60TTA22-35-2 TORQUE LIMITER SPROCKET, TL350-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA22-35-2
BDI # 26376748
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore