40TTA38-35-1
Description
40TTA38-35-1 TORQUE LIMITER SPROCKET, TL350-1 TORQUE LIMITER (SMARTCATALOG)
Part # 40TTA38-35-1
BDI # 26376910
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
50TTA30-50-2
Description
50TTA30-50-2 TORQUE LIMITER SPROCKET, TL500-2 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA30-50-2
BDI # 26376870
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
50TTA30-35-2
Description
50TTA30-35-2 TORQUE LIMITER SPROCKET, TL350-2 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA30-35-2
BDI # 26376869
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
60TTA25-35-2
Description
60TTA25-35-2 TORQUE LIMITER SPROCKET, TL350-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA25-35-2
BDI # 26376750
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
80TTA18-35-1
Description
80TTA18-35-1 TORQUE LIMITER SPROCKET, TL350-1 TORQUE LIMITER (SMARTCATALOG)
Part # 80TTA18-35-1
BDI # 26382331
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore