50TTA28-25-2
Description
50TTA28-25-2 TORQUE LIMITER SPROCKET, TL250-2 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA28-25-2
BDI # 26376866
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore
80TTA17-35-2
Description
80TTA17-35-2 TORQUE LIMITER SPROCKET, TL350-2 TORQUE LIMITER (SMARTCATALOG)
Part # 80TTA17-35-2
BDI # 26380807
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
50TTA28-35-2
Description
50TTA28-35-2 TORQUE LIMITER SPROCKET, TL350-2 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA28-35-2
BDI # 26370230
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore
40TTA36-35-2
Description
40TTA36-35-2 TORQUE LIMITER SPROCKET, TL350-2 TORQUE LIMITER (SMARTCATALOG)
Part # 40TTA36-35-2
BDI # 26376909
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
60TTA23-35-1
Description
60TTA23-35-1 TORQUE LIMITER SPROCKET, TL350-1 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA23-35-1
BDI # 26381039
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore