100TTA21-70-2
Description
100TTA21-70-2 TORQUE LIMITER SPROCKET ; TL700-2 TORQUE LIMITER
Part # 100TTA21-70-2
BDI # 26369981
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
80TTA28-50-1
Description
80TTA28-50-1 TORQUE LIMITER SPROCKET, TL500-1 TORQUE LIMITER (SMARTCATALOG)
Part # 80TTA28-50-1
BDI # 26382913
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore
60TTA38-70-1
Description
60TTA38-70-1 TORQUE LIMITER SPROCKET, TL700-1 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA38-70-1
BDI # 26376831
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Rough Bore
60TTA39-50-1
Description
60TTA39-50-1 TORQUE LIMITER SPROCKET, TL500-1 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA39-50-1
BDI # 26382325
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.321
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.74
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
236.75
Mounting Method:
Rough Bore
80TTA29-50-2
Description
80TTA29-50-2 TORQUE LIMITER SPROCKET, TL500-2 TORQUE LIMITER (SMARTCATALOG)
Part # 80TTA29-50-2
BDI # 26380817
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Rough Bore