AE3LS 12-11DB
Description
AE3LS 12-11DB BALL VALVE ; 3 WAY NO.12 SAE PORT 5075PSI CS
Part # AE3LS 12-11DB
BDI # 21567963
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Hand Lever
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
5.965
Voltage:
Not Applicable
Overall Width - Inch:
1.46
Overall Width - Millimeter:
37.084
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Hand Lever
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
8.96
Voltage:
Not Applicable
Overall Width - Inch:
1.77
Overall Width - Millimeter:
44.958
CN1-1-7
Description
CN1-1-7 CHECK VALVE ; 1" THRD 4.33" LN 40GPM CARBON STEEL
Part # CN1-1-7
BDI # 23533082
ABS/F6#32-11DBL
Description
ABS/F6#32-11DBL BALL VALVE ; 2-WAY RND BODY FLAT FACED
Part # ABS/F6#32-11DBL
BDI # 23406608