EF8353G811AC120/60 110/50
Description
EF8353G811AC120/60 110/50 SOLENOID VALVE ; POR 3/4" X 1" 2NC ALUMINUM 6.1 /F W
Part # EF8353G811AC120/60 110/50
BDI # 20702952
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
16 Cv Factor | 1.1" Orifice Size | Air Fluid | Integral Pilot Construction | Explosion Proof
Overall Length - Inch:
3.3
Voltage:
110/50 VAC | 120/60 VAC
8220G409AC120/60D
Description
8220G409AC120/60D VALVE ; 3/4" FNPT N.C. 2P-2W 120V/60 110V/50
Part # 8220G409AC120/60D
BDI # 20290930
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
8.8 Cv Factor | 3/4" Orifice Size | Hot Water - Steam Fluid | In/Out Position
Overall Length - Inch:
3.575
Voltage:
120/60 VAC
8210G012NAC120/60
Description
8210G012NAC120/60 SOLENOID VALVE ; 1/2"X5/8" 2NO BRASS 10.1W
Part # 8210G012NAC120/60
BDI # 20691644
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Open | Air Fluid | Oxygen | 18" Lead
Overall Length - Inch:
3.505
Voltage:
120/60 VAC