30-VFS6100-3FZ-10T
Description
30-VFS6100-3FZ-10T ; VALVE SGL PLUG-IN BASE MOUNT
Part # 30-VFS6100-3FZ-10T
BDI # 17849528
Features
Port Type:
1" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
6.8/9 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
10.079
Voltage:
110/50-60 VAC
Overall Width - Inch:
4.252
VFS6110-5DZ-10T
Description
VFS6110-5DZ-10T ; VALVE SGL NON-PLUG-IN BASE MT
Part # VFS6110-5DZ-10T
BDI # 17873278
Features
Port Type:
1" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
6.8/9 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Non Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
8.976
Voltage:
24 VDC
Overall Width - Inch:
4.252
Features
Port Type:
1" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Internal Pilot | Plug In | Conduit Terminal | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
10.354
Voltage:
24 VDC
Overall Width - Inch:
4.252
Features
Port Type:
1" FNPTF
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
12 Cv Factor | 25MM Orifice Size | Water Hammer Relief Style | Normally Closed | Conduit | In/Out Position | -10 To 60 Deg C Ambient Temperature
Overall Length - Inch:
3.543
Voltage:
110/50-60 VAC
Overall Width - Inch:
4.646
VSR8-10-FHG-D-3EZA10T
Description
VSR8-10-FHG-D-3EZA10T ; VALVE SIZE 3 ISO
Part # VSR8-10-FHG-D-3EZA10T
BDI # 17879798
Features
Port Type:
1" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
5.4 Cv Factor | Air - Inert Gas Fluid | Side Ported | Pilot Exhaust Through Footprint | In/Closed Center/Out Position
Overall Length - Inch:
9.78
Voltage:
24 VDC
Overall Width - Inch:
3.78