Features
Port Type:
1" G
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7 Cv Factor | 16MM Orifice Size | Air - Oil - Vacuum - Water Fluid | External Pilot | DIN Terminal | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
3.839
Voltage:
24 VDC
Overall Width - Inch:
2.362
Features
Port Type:
1" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
6.8/9 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
10.079
Voltage:
24 VDC
Overall Width - Inch:
4.252
SGC421B-16G25Y-5WZ-M
Description
SGC421B-16G25Y-5WZ-M ; COOLANT VALVE EXT/PILOT N.O
Part # SGC421B-16G25Y-5WZ-M
BDI # 17857488
Features
Port Type:
1" G
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7.3 Cv Factor | Normally Closed
Overall Length - Inch:
3.811
Voltage:
24 VDC
Overall Width - Inch:
2.913
Features
Port Type:
1" G
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 Cv Factor | Air - Inert Gas Fluid | Diaphragm Poppet | DIN Terminal with Connector | In/Out Position
Overall Length - Inch:
4.37
Voltage:
110/50-60 VAC
Overall Width - Inch:
2.205
AVL5000-F10-5DZM
Description
AVL5000-F10-5DZM ; VALVE SOFT START W LOCK OUT
Part # AVL5000-F10-5DZM
BDI # 17850184
Features
Port Type:
1" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
With Lockout | DIN Connector
Overall Length - Inch:
5.039
Voltage:
24 VDC
Overall Width - Inch:
4.331