Features
Port Type:
1" NPTF
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
25MM Orifice | 25A Body Size | Normally Open | Conduit Terminal
Overall Length - Inch:
4.646
Voltage:
110/50-60 VAC
Overall Width - Inch:
3.543
VSS8-10-FJG-D-3EZ-V1A10T
Description
VSS8-10-FJG-D-3EZ-V1A10T, VALVE, ISO PLUG-IN, BLUE COIL (SMARTCATALOG)
Part # VSS8-10-FJG-D-3EZ-V1A10T
BDI # 25662564
Features
Port Type:
1" NPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Overall Length - Inch:
8.976
Voltage:
24 VDC
Overall Length - Millimeter:
228
Overall Height - Inch:
5.354
VXR2260-10T-3D
Description
VXR2260-10T-3D VALVE, MEDIA (N.C.) (SMARTCATALOG)
Part # VXR2260-10T-3D
BDI # 25643455
Features
Port Type:
1" NPTF
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
12 Cv Factor | 25MM Orifice Size | Water Hammer Relief Style | Normally Closed
Overall Length - Inch:
5.374
Voltage:
110/50-60 VAC
Overall Width - Inch:
3.543
VXP2260B-10T-5T-B
Description
VXP2260B-10T-5T-B VALVE, MEDIA (SMARTCATALOG)
Part # VXP2260B-10T-5T-B
BDI # 25643304
Features
Port Type:
1" NPTF
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
25MM Orifice | 25A Body Size | Normally Closed | Conduit Terminal | With Bracket
Overall Length - Inch:
4.646
Voltage:
24 VDC
Overall Width - Inch:
3.543
VXR2260-10T-3GS
Description
VXR2260-10T-3GS VALVE, MEDIA (N.C.) (SMARTCATALOG)
Part # VXR2260-10T-3GS
BDI # 26843008
Features
Port Type:
1" NPTF
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
12 Cv Factor | 25MM Orifice Size | Water Hammer Relief Style | Normally Closed
Overall Length - Inch:
4.016
Voltage:
110/50-60 VAC
Overall Width - Inch:
3.543