LVA60-T25N-AD9
Description
LVA60-T25N-AD9, HIGH PURITY CHEMICAL LIQUID VALVE (SMARTCATALOG)
Part # LVA60-T25N-AD9
BDI # 25549031
Features
Port Type:
1" Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
8 Cv Factor | 22MM Orifice Size | Normally Closed | PTFE Diaphragm | Integrated Tubing | 1/8" NPT Pilot Port | High Back Pressure With Indicator
Overall Length - Inch:
6.102
Voltage:
Not Applicable
Overall Width - Inch:
2.283
LVA60-G25N-AD6
Description
LVA60-G25N-AD6, HIGH PURITY CHEMICAL LIQUID VALVE (SMARTCATALOG)
Part # LVA60-G25N-AD6
BDI # 25594546
Features
Port Type:
1" Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
8 Cv Factor | 22MM Orifice Size | Normally Closed | PTFE Diaphragm | With Metal Gasket Seal Fitting | 1/8" NPT Pilot Port | High Back Pressure With Flow Rate Adjustment
Overall Length - Inch:
7.591
Voltage:
Not Applicable
Overall Width - Inch:
2.283
LVA60-D25N-ND4
Description
LVA60-D25N-ND4, HIGH PURITY CHEMICAL LIQUID VALVE (SMARTCATALOG)
Part # LVA60-D25N-ND4
BDI # 25534164
Features
Port Type:
1" Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
8 Cv Factor | 22MM Orifice Size | Normally Closed | PTFE Diaphragm | With Double Ferrule Fitting | 1/8" NPT Pilot Port | With Indicator
Overall Length - Inch:
7.488
Voltage:
Not Applicable
Overall Width - Inch:
2.283
LVA60-D25N-AD
Description
LVA60-D25N-AD, HIGH PURITY CHEMICAL LIQUID VALVE (SMARTCATALOG)
Part # LVA60-D25N-AD
BDI # 25594540
Features
Port Type:
1" Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
8 Cv Factor | 22MM Orifice Size | Normally Closed | PTFE Diaphragm | With Double Ferrule Fitting | 1/8" NPT Pilot Port
Overall Length - Inch:
7.488
Voltage:
Not Applicable
Overall Width - Inch:
2.283
LVA60-T25N-ND4
Description
LVA60-T25N-ND4, HIGH PURITY CHEMICAL LIQUID VALVE (SMARTCATALOG)
Part # LVA60-T25N-ND4
BDI # 25549030
Features
Port Type:
1" Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
8 Cv Factor | 22MM Orifice Size | Normally Closed | PTFE Diaphragm | Integrated Tubing | 1/8" NPT Pilot Port | With Indicator
Overall Length - Inch:
6.102
Voltage:
Not Applicable
Overall Width - Inch:
2.283