AZ3550S 2PW 2T 2T

Description
AZ3550S 2PW 2T 2T ; DIAPHRAGM VALVE

SMC

Part # AZ3550S 2PW 2T 2T

BDI # 24397489

Features

Port Type: 1/8" Compression
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Voltage: Not Applicable
Overall Width - Inch: 1.37
Overall Width - Millimeter: 34.8
Overall Height - Inch: 3.268

Price Inventory : Available to order
Loading Price
QTY