Page 1 of 468

Next

Compare
VM430-N01-34B

COMPARE

VM430-N01-34B

Description
VM430-N01-34B ; VALVE MECHANICAL

SMC

Part # VM430-N01-34B

BDI # 17874325

Features

Port Type: 1/8" FNPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Twist Selector | Detent Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Body Ported | Black Color Pushbutton Selector
Overall Length - Inch: 1.535
Voltage: Not Applicable
Overall Width - Inch: 1.575

Price Inventory : In stock
Loading Price
QTY
VT307-BD1-01N

COMPARE

VT307-BD1-01N

Description
VT307-BD1-01N ; VT/VO VALVE

SMC

Part # VT307-BD1-01N

BDI # 17880270

Features

Port Type: 1/8" FNPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.18 - 0.17 - 0.17 - 0.17 Cv Factor | Body Ported | Standard Type
Overall Length - Inch: 3.213
Voltage: 24/50-60 VAC
Overall Width - Inch: 1.161

Price Inventory : Available to order
Loading Price
QTY
SY5220-5DZ-01N-F2

COMPARE

SY5220-5DZ-01N-F2

Description
SY5220-5DZ-01N-F2 ; VALVE DBL SOL BODY PT.

SMC

Part # SY5220-5DZ-01N-F2

BDI # 17866755

Features

Port Type: 1/8" FNPT
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.49/0.61 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch: 6.504
Voltage: 24 VDC
Overall Width - Inch: 0.787

Price Inventory : Available to order
Loading Price
QTY
VDW350-5G-4-01N-G-F

COMPARE

VDW350-5G-4-01N-G-F

Description
VDW350-5G-4-01N-G-F ; VDW VALVE 3-WAY SUS

SMC

Part # VDW350-5G-4-01N-G-F

BDI # 18598838

Features

Port Type: 1/8" FNPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.44 - 0.13 Cv Factor Water and 0.46 - 0.12 Cv Air | For Water And Air | Normally Closed - Normally Open
Overall Length - Inch: 1.339
Voltage: 24 VDC
Overall Width - Inch: 1.575

Price Inventory : Available to order
Loading Price
QTY
VX214AGBXB

COMPARE

VX214AGBXB

Description
VX214AGBXB ; NC VALVE

SMC

Part # VX214AGBXB

BDI # 17891205

Features

Port Type: 1/8" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.23 Cv Factor | 2MM Orifice Size | Medium Vacuum Fluid | Normally Closed | Class B | With Bracket | DIN Terminal | With Surge Voltage Suppressor | Size 1 | In/Out Position
Overall Length - Inch: 3.327
Voltage: 24 VDC
Overall Width - Inch: 1.811

Price Inventory : Available to order
Loading Price
QTY