Page 1 of 31

Next

Compare
VQ31A1-5YZ-C12-F

COMPARE

VQ31A1-5YZ-C12-F

Description
VQ31A1-5YZ-C12-F ; VALVE SOL

SMC

Part # VQ31A1-5YZ-C12-F

BDI # 17876821

Features

Port Type: 12 MM Tubing OD
Number of Ports/Way: 2 Port | 1 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: 0.81 Cv Factor | DIN Terminal | With Light and Surge Voltage Suppressor Protection Circuit | With Bracket | Directional Control
Overall Length - Inch: 2.732
Voltage: 24 VDC
Overall Width - Inch: 1.417

Price Inventory : Available to order
Loading Price
QTY
VQ31A1-5G-C12-F

COMPARE

VQ31A1-5G-C12-F

Description
VQ31A1-5G-C12-F ; VQ1000 SOL VALVE 4/5 PORT

SMC

Part # VQ31A1-5G-C12-F

BDI # 18601857

Features

Port Type: 12 MM Tubing OD
Number of Ports/Way: 2 Port | 1 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: 0.81 Cv Factor | Grommet | With Surge Voltage Suppressor Protection Circuit | With Bracket | Directional Control
Overall Length - Inch: 2.677
Voltage: 24 VDC
Overall Width - Inch: 1.417

Price Inventory : Available to order
Loading Price
QTY
SY9120-5DZ-C12

COMPARE

SY9120-5DZ-C12

Description
SY9120-5DZ-C12 ; VALVE SGL SOL

SMC

Part # SY9120-5DZ-C12

BDI # 17868519

Features

Port Type: 12 MM Tubing OD
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: 1.6/2.2 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch: 6.268
Voltage: 24 VDC
Overall Width - Inch: 0.945

Price Inventory : Available to order
Loading Price
QTY
SY9320-5DZ-C12

COMPARE

SY9320-5DZ-C12

Description
SY9320-5DZ-C12 ; VALVE SOL

SMC

Part # SY9320-5DZ-C12

BDI # 17868565

Features

Port Type: 12 MM Tubing OD
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 3 Position

Inch - Metric: Metric
Other Features: 1.6/1.7 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Closed Center/Out Position
Overall Length - Inch: 8.752
Voltage: 24 VDC
Overall Width - Inch: 0.945

Price Inventory : Available to order
Loading Price
QTY
VQ31A1-5YO-C12-F-X78

COMPARE

VQ31A1-5YO-C12-F-X78

Description
VQ31A1-5YO-C12-F-X78 4/5PORT SOL VLV

SMC

Part # VQ31A1-5YO-C12-F-X78

BDI # 23944361

Features

Port Type: 12 MM Tubing OD
Number of Ports/Way: 2 Port | 1 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: 0.81 Cv Factor | DIN Terminal Without Connector | With Surge Voltage Suppressor Protection Circuit | With Bracket | Directional Control
Overall Length - Inch: 2.677
Voltage: 24 VDC
Overall Width - Inch: 1.417

Price Inventory : Available to order
Loading Price
QTY