VXP2390-20T-3C
Description
VXP2390-20T-3C ; VXP/VXR/VXF 2-WAY MEDIA VALVE
Part # VXP2390-20T-3C
BDI # 18607015
Features
Port Type:
2" FNPTF
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
49 Cv Factor | Body Size 50A | Conduit
Overall Length - Inch:
5.906
Voltage:
110/50-60 VAC
Overall Width - Inch:
6.122
Features
Port Type:
2" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Air | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Basic Type | Air Operated
Overall Length - Inch:
4.724
Voltage:
Not Applicable
Overall Width - Inch:
4.528
VXR2390-20T-3C
Description
VXR2390-20T-3C ; VXP/VXR/VXF 2-WAY MEDIA VALVE
Part # VXR2390-20T-3C
BDI # 18607077
Features
Port Type:
2" FNPTF
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
48 Cv Factor | 50MM Orifice Size | Water Hammer Relief Style | Normally Closed | Conduit | In/Out Position | -10 To 60 Deg C Ambient Temperature
Overall Length - Inch:
5.906
Voltage:
110/50-60 VAC
Overall Width - Inch:
6.122
VP3185-205DZA-T
Description
VP3185-205DZA-T, LARGE SIZE 3 PORT SOLENOID VALVE (SMARTCATALOG)
Part # VP3185-205DZA-T
BDI # 26513741
Features
Port Type:
2" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Body Ported | Body Size 1-1/2" | Internal Pilot | DIN Terminal With Light and Surge Voltage Suppressor
Overall Length - Inch:
5.512
Voltage:
24 VDC
Overall Width - Inch:
4.173
VNB714A-T50A-5D
Description
VNB714A-T50A-5D PROCESS VALVE (SMARTCATALOG)
Part # VNB714A-T50A-5D
BDI # 25600063
Features
Port Type:
2" FNPTF
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
29 Cv Factor | 33MM Orifice Size | Air - Oil - Vacuum - Water Fluid | External Pilot | In/Out Position
Overall Length - Inch:
5.512
Voltage:
24 VDC
Overall Width - Inch:
4.449