Features
Port Type:
25 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
8 Cv Factor | Body Class 6 | Basic Type
Overall Length - Inch:
5.906
Voltage:
Not Applicable
Overall Width - Inch:
3.78
Features
Port Type:
25 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
8 Cv Factor | Body Class 6 | Basic Type
Overall Length - Inch:
5.906
Voltage:
Not Applicable
Overall Width - Inch:
3.78
Features
Port Type:
25 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
8 Cv Factor | Body Class 6 | Basic Type
Overall Length - Inch:
6.575
Voltage:
Not Applicable
Overall Width - Inch:
3.78
LVQH60S-V25-4
Description
LVQH60S-V25-4, HIGH PURITY CHEMICAL VALVE (SMARTCATALOG)
Part # LVQH60S-V25-4
BDI # 25589103
Features
Port Type:
25 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Handle
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
8 Cv Factor | 22MM Orifice Size | Normally Closed | Space Saving Connection | LQ1 Integrated Fitting | 1/8" NPT Pilot Port | PTFE Diaphragm | Multi Turn Handle With Indicator
Overall Length - Inch:
6.969
Voltage:
Not Applicable
Overall Width - Inch:
3.78
LVQ60-Z25N-P
Description
LVQ60-Z25N-P, HIGH PURITY CHEMICAL LIQUID VALVE (SMARTCATALOG)
Part # LVQ60-Z25N-P
BDI # 25539443
Features
Port Type:
25 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
8 Cv Factor | 22MM Orifice Size | Normally Closed | LQ3 Integrated Fitting | 1/8" NPT Pilot Port | High Flow Type
Overall Length - Inch:
6.575
Voltage:
Not Applicable
Overall Width - Inch:
3.78