VXF26CAJB
Description
VXF26CAJB, 2 PORT SOLENOID VALVE FOR DUST COLLECTOR (SMARTCATALOG)
Part # VXF26CAJB
BDI # 25762327
Features
Port Type:
3" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Direct Piping Type | Without Silencer | Din Terminal with Surge Voltage Suppressor | For Dust Collector
Overall Length - Inch:
9.724
Voltage:
110/50-60 VAC
Overall Width - Inch:
8.543
VXF26AAMBX39
Description
VXF26AAMBX39 BAG FILTER VALVE (SMARTCATALOG)
Part # VXF26AAMBX39
BDI # 25643562
Features
Port Type:
3" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Direct Piping Type | Without Silencer | Conduit Terminal with Surge Voltage Suppressor | For Dust Collector
Voltage:
24 VDC
VXF26DAGB
Description
VXF26DAGB, 2 PORT SOLENOID VALVE FOR DUST COLLECTOR (SMARTCATALOG)
Part # VXF26DAGB
BDI # 27775290
Features
Port Type:
3" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Direct Piping Type | Without Silencer | Din Terminal with Surge Voltage Suppressor | For Dust Collector
Overall Length - Inch:
7.677
Voltage:
24 VDC
Overall Width - Inch:
7.677
VXF26CAGB
Description
VXF26CAGB, 2 PORT SOLENOID VALVE FOR DUST COLLECTOR (SMARTCATALOG)
Part # VXF26CAGB
BDI # 27870656
Features
Port Type:
3" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Direct Piping Type | Without Silencer | Din Terminal with Surge Voltage Suppressor | For Dust Collector
Overall Length - Inch:
9.724
Voltage:
24 VDC
Overall Width - Inch:
8.543
VXF26CBCB
Description
VXF26CBCB, 2 PORT SOLENOID VALVE FOR DUST COLLECTOR (SMARTCATALOG)
Part # VXF26CBCB
BDI # 25783082
Features
Port Type:
3" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Direct Piping Type | With Silencer | Grommet with Surge Voltage Suppressor | For Dust Collector
Overall Length - Inch:
2.48
Voltage:
110/50-60 VAC
Overall Width - Inch:
9.724