LVW80-40AN

COMPARE

LVW80-40AN

Description
LVW80-40AN FLUOROPOLYMER VALVE (SMARTCATALOG)

SMC

Part # LVW80-40AN

BDI # 25589113

Features

Port Type: 48 MM Tubing OD
Number of Ports/Way: 2 Port | 1 Way
Actuation: Air Pilot | Air Pilot Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: 51 Cv Factor | 40MM Orifice Size | 1/8" NPT Pilot Port
Overall Length - Inch: 8.661
Voltage: Not Applicable
Overall Width - Inch: 3.543

Price Inventory : Available to order
Loading Price
QTY