SY7220-5DZ-N9N

COMPARE

SY7220-5DZ-N9N

Description
SY7220-5DZ-N9N SOL VLV

SMC

Part # SY7220-5DZ-N9N

BDI # 25154149

Features

Port Type: 5/16" FNPT
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Body Ported | DIN Terminal With Surge Suppressor and Light | Non-Locking Manual Override
Overall Length - Inch: 7.063
Voltage: 24 VDC
Overall Width - Inch: 0.78

Price Inventory : Available to order
Loading Price
QTY