SY5420-5WOZ-N9T-F2
Description
SY5420-5WOZ-N9T-F2 SOLENOID VALVE
Part # SY5420-5WOZ-N9T-F2
BDI # 25719275
Features
Port Type:
5/16" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Body Ported | With Surge Suppressor and Light | Non-Locking Manual Override
Overall Length - Inch:
5.394
Voltage:
24 VDC
Overall Width - Inch:
0.787
VQZ3420-5L1-N9T
Description
VQZ3420-5L1-N9T, 3000 SERIES 5 PORT VALVE (SMARTCATALOG)
Part # VQZ3420-5L1-N9T
BDI # 25726278
Features
Port Type:
5/16" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
0.54 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
6.102
Voltage:
24 VDC
Overall Width - Inch:
0.709
VQZ3121B-5L1-N9T-F
Description
VQZ3121B-5L1-N9T-F, 3000 SERIES 5 PORT VALVE (SMARTCATALOG)
Part # VQZ3121B-5L1-N9T-F
BDI # 27343665
Features
Port Type:
5/16" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.79 - 0.81 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | High Speed Response | Non Locking Style | With Bracket
Overall Length - Inch:
4.252
Voltage:
24 VDC
Overall Width - Inch:
0.709
VQZ3220-5YZ1-N9T
Description
VQZ3220-5YZ1-N9T, 3000 SERIES 5 PORT VALVE (SMARTCATALOG)
Part # VQZ3220-5YZ1-N9T
BDI # 27419136
Features
Port Type:
5/16" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.56 - 0.54 Cv Factor | Body Ported | DIN Terminal With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
6.811
Voltage:
24 VDC
Overall Width - Inch:
0.709
VQZ3121B-5LO1-N9T
Description
VQZ3121B-5LO1-N9T, 3000 SERIES 5 PORT VALVE (SMARTCATALOG)
Part # VQZ3121B-5LO1-N9T
BDI # 25804295
Features
Port Type:
5/16" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.79 - 0.81 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | High Speed Response | Non Locking Style
Overall Length - Inch:
4.252
Voltage:
24 VDC
Overall Width - Inch:
0.709