VQZ2121R-5MO1-N3T
Description
VQZ2121R-5MO1-N3T, 2000 SERIES 5 PORT VALVE (SMARTCATALOG)
Part # VQZ2121R-5MO1-N3T
BDI # 25729638
Features
Port Type:
5/32" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.45 - 0.44 Cv Factor | Body Ported | M Plug Connector With Light/Surge Voltage Suppressor | External Pilot | Non Locking Style
Overall Length - Inch:
3.386
Voltage:
24 VDC
Overall Width - Inch:
0.591
VQZ2221-5LO1-N3T
Description
VQZ2221-5LO1-N3T, 2000 SERIES 5 PORT VALVE (SMARTCATALOG)
Part # VQZ2221-5LO1-N3T
BDI # 25600452
Features
Port Type:
5/32" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.45 - 0.44 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
5.197
Voltage:
24 VDC
Overall Width - Inch:
0.591
VQZ2121R-6LO1-N3T
Description
VQZ2121R-6LO1-N3T, 2000 SERIES 5 PORT VALVE (SMARTCATALOG)
Part # VQZ2121R-6LO1-N3T
BDI # 27612075
Features
Port Type:
5/32" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.45 - 0.44 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | External Pilot | Non Locking Style
Overall Length - Inch:
3.78
Voltage:
12 VDC
Overall Width - Inch:
0.591
VQZ2120-5YOS1-N3T-Q
Description
VQZ2120-5YOS1-N3T-Q, 2000 SERIES 5 PORT VALVE (SMARTCATALOG)
Part # VQZ2120-5YOS1-N3T-Q
BDI # 25804206
Features
Port Type:
5/32" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.30 - 0.32 Cv Factor | Body Ported | DIN Terminal Without Connector | Non Locking Style | CE Marked
Overall Length - Inch:
4.331
Voltage:
24 VDC
Overall Width - Inch:
0.591
VQZ2220-6Y1-N3T
Description
VQZ2220-6Y1-N3T ; VQZ2000 VALVE, SOL 4/5-PORT
Part # VQZ2220-6Y1-N3T
BDI # 18686783
Features
Port Type:
5/32" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.30 - 0.32 Cv Factor | Body Ported | DIN Terminal | Non Locking Style
Voltage:
12 VDC