Features
Port Type:
63 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Inert Gas Fluid | KF Type Flange | Flange Side | Without Auto Switch
Overall Length - Inch:
5.433
Voltage:
Not Applicable
Overall Width - Inch:
3.937
Features
Port Type:
63 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | High Vacuum | Angle Valve| K Flange | With Indicator | Rear Flange Surface Pilot Port | Without Auto Switch | With Built In Magnet | 0.5M Lead Wire| Hard Anodized External Body | Raw Material Internal Body
Overall Length - Inch:
5.433
Voltage:
Not Applicable
Overall Width - Inch:
3.937
Features
Port Type:
63 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Inactive Gas Fluid | K Type Flange | Without Indicator | Rear Flange Surface | Without Switch | With Built-in Magnet
Overall Length - Inch:
5.433
Voltage:
Not Applicable
Overall Width - Inch:
3.937
Features
Port Type:
63 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Normally Closed
Overall Length - Inch:
5.433
Voltage:
Not Applicable
Overall Width - Inch:
3.937
XLDV-63K-5G
Description
XLDV-63K-5G, ALUMINUM, HIGH VACUUM ANGLE VALVE (SMARTCATALOG)
Part # XLDV-63K-5G
BDI # 25646555
Features
Port Type:
63 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Inert Gas Fluid | KF Type Flange | Left Flange Surface | Without Built In Magnet | Without Switch | Grommet With 300MM Lead Wire
Overall Length - Inch:
6.083
Voltage:
24 VDC
Overall Width - Inch:
3.937