AKH08-00-X273
Description
AKH08-00-X273 ; VITON SEALS W/CHECK VALVE
Part # AKH08-00-X273
BDI # 17849818
Features
Port Type:
8 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Metric
Other Features:
Air Fluid | Straight
Overall Length - Inch:
2.098
Voltage:
Not Applicable
Overall Width - Inch:
0.598
SY7120-5HZ-C8
Description
SY7120-5HZ-C8 ; VALVE SGL SOL BODY PT DC
Part # SY7120-5HZ-C8
BDI # 17867594
Features
Port Type:
8 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.77/0.82 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | Grommet - 600MM Lead Wire | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
3.994
Voltage:
24 VDC
Overall Width - Inch:
0.78
SY5220-5LOU-C8
Description
SY5220-5LOU-C8 ; SY5000 SOL/VALVE, RUBBER SEAL
Part # SY5220-5LOU-C8
BDI # 18596587
Features
Port Type:
8 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.45/0.57 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Non-Polar Type Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
4.606
Voltage:
24 VDC
Overall Width - Inch:
0.654
SY7420-5YO-C8F
Description
SY7420-5YO-C8F ; VALVE DBL SOL BODY PT
Part # SY7420-5YO-C8F
BDI # 17868354
Features
Port Type:
8 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
0.57/0.7 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal without Connector | One Touch Fitting | In/Exhaust Center/Out Position
Overall Length - Inch:
6.858
Voltage:
24 VDC
Overall Width - Inch:
0.78
Features
Port Type:
8 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Air Fluid | Body Ported Cassette Type | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Non-Polar Type Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
4.134
Voltage:
24 VDC
Overall Width - Inch:
0.709