Features
Port Type:
P7
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.28 Cv Factor Water - 0.3 Cv Air | For Water And Air | Normally Closed | Lightweight | Quick Fastener
Overall Length - Inch:
1.969
Voltage:
24 VDC
Overall Width - Inch:
1.181
VDW31-5G-1-P7-A-K-XF
Description
VDW31-5G-1-P7-A-K-XF VALVE, SOL (SMARTCATALOG)
Part # VDW31-5G-1-P7-A-K-XF
BDI # 25811855
Features
Port Type:
P7
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.04/0.09 Cv Factor | Normally Closed | Grommet
Overall Length - Inch:
2.559
Voltage:
24 VDC
Overall Width - Inch:
1.417
VDW31-5GL2-3-P7-K-XF
Description
VDW31-5GL2-3-P7-K-XF, COMPACT AIR/WATER VALVE (SMARTCATALOG)
Part # VDW31-5GL2-3-P7-K-XF
BDI # 27933382
Features
Port Type:
P7
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.28/0.3 Cv Factor | Normally Closed | Grommet
Overall Length - Inch:
1.969
Voltage:
24 VDC
Overall Width - Inch:
1.181
VDW31-6G-3-P7-B-N-XF
Description
VDW31-6G-3-P7-B-N-XF VALVE, SOL (SMARTCATALOG)
Part # VDW31-6G-3-P7-B-N-XF
BDI # 25612652
Features
Port Type:
P7
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.28/0.3 Cv Factor | Normally Closed | Grommet
Overall Length - Inch:
1.772
Voltage:
12 VDC
Overall Width - Inch:
1.181