VFS4210-9D-04(DC110V)
Description
VFS4210-9D-04(DC110V) ; VF5000 SOL VALVE 4/5 PORT
Part # VFS4210-9D-04(DC110V)
BDI # 18599791
Features
Port Type:
1/2" RC
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.8/3.1 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Non Plug In | Internal Pilot | DIN Terminal | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
7.362
Voltage:
110 VDC
Overall Width - Inch:
2.441
NVFS3100-9FZ-03TCDC110D
Description
NVFS3100-9FZ-03TCDC110D ; VALVE SOL 110 VDC
Part # NVFS3100-9FZ-03TCDC110D
BDI # 18588285
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.8 - 1.6 Cv Factor | With Sub Plate | Plug In Type | With Light and Surge Voltage Suppressor | Side Ported
Overall Length - Inch:
5.354
Voltage:
110 VDC
Overall Width - Inch:
1.969