1335BA4T 1/2-NPT 120V

COMPARE

1335BA4T 1/2-NPT 120V

Description
JEFFERSON SOLENOID 1335BA4T 1/2-NPT 120V

JEFFERSON SOLENOID

Part # 1335BA4T 1/2-NPT 120V

BDI # 23287757

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: Air - Kerosene - Light Oil - Low And Medium Vacuum - Neutral Gas - Water Fluid | Floating Diaphragm Normally Closed
Overall Length - Inch: 3.504
Voltage: 120 V

Price Inventory : Available to order
Loading Price
QTY