NVZ2120-9G-M5(DC32V)

COMPARE

NVZ2120-9G-M5(DC32V)

Description
NVZ2120-9G-M5(DC32V) ; VZ2000 SOL VALVE 4/5-PORT

SMC

Part # NVZ2120-9G-M5(DC32V)

BDI # 18590555

Features

Port Type: M5
Number of Ports/Way: 5 Port | 4 Way
Actuation: Air Pilot - Spring | Solenoid - Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: 0.16 Cv Factor | Body Ported | Grommet | Non Locking Push Type
Overall Length - Inch: 3.386
Voltage: 32 VDC
Overall Width - Inch: 0.591

Price Inventory : Available to order
Loading Price
QTY
NVZ2150-9MZ-01T(DC32V)

COMPARE

NVZ2150-9MZ-01T(DC32V)

Description
NVZ2150-9MZ-01T(DC32V) ; SY7000 SOL/VALVE, RUBBER SEAL

SMC

Part # NVZ2150-9MZ-01T(DC32V)

BDI # 18590657

Features

Port Type: 1/8" FNPTF
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.3 Cv Factor | Base Mounted | M Plug With connector | With Light and Surge Voltage Suppressor | Non Locking Push Type
Overall Length - Inch: 3.76
Voltage: 32 VDC
Overall Width - Inch: 1.26

Price Inventory : Available to order
Loading Price
QTY