VQZ1421K-9MO-N1-X69(DC36V)
Description
VQZ1421K-9MO-N1-X69(DC36V) ; VQZ1000 VALVE, SOL 4/5-PORT
Part # VQZ1421K-9MO-N1-X69(DC36V)
BDI # 18602296
Features
Port Type:
1/8" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
0.23 - 0.19 Cv Factor | Body Ported | M Plug Connector With Light/Surge Voltage Suppressor | High Pressure | Non Locking Style
Overall Length - Inch:
4.685
Voltage:
36 VDC
Overall Width - Inch:
0.394